Skip to Content
Merck
All Photos(1)

Key Documents

902591

Supelco

Dip tube

for use with 190L withdrawal system, 2 in. adapter (threaded)

Synonym(s):

Dip tube 190 l drum for threaded adapter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121516
NACRES:
NB.51

fitting

2 in. adapter (threaded)

compatibility

for use with 190L withdrawal system

shipped in

ambient

storage temp.

no temp limit

General description

To customize the withdrawal systems for every requirement, we provide customers with the appropriate dip tubes for each package size suitable for the various withdrawal systems. Dip tube for withdrawal system 1.06710.0001
pour tambour en acier inoxydable de 190 l pour systèmes de prélèvement à adaptateur de filetage 2"

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service