1.46181
Rappaport Vassiliadis Medium
ready-to-use, tube volume 10 mL , Filling Volume
Synonym(s):
RVS Medium; Salmonella Enrichment Medium acc. to Rappaport and Vassiliadis
About This Item
Recommended Products
Agency
EP 2.6.13
USP 62
Quality Level
description
For the selective enrichment of samples for Salmonella sp. in accordance to EP
form
liquid (ready-to-use)
feature
closure type screw cap with septum
ready-to-use
packaging
single packed of (10 ml in 17 ml tube with yellow cap (20 or 100 tubes per box))
tube of
technique(s)
direct inoculation: suitable
sterile filtration: suitable
tube capacity
17 mL
tube volume
10 mL , Filling Volume
pH
5.2
application(s)
microbiology
pharmaceutical
storage temp.
2-25°C
suitability
Salmonella spp.
General description
Application
Analysis Note
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service