Skip to Content
Merck
All Photos(1)

Documents

1.01969

Supelco

Silica gel with indicator (orange gel),

granulate ~ 1 - 3 mm

Synonym(s):

Orange Silica Gel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123003
NACRES:
NB.21

Agency

suitable for EPA OTM-45

Quality Level

form

granular

surface area

700 m2/g

loss

≤2.0% loss on drying, 140°C

particle size

1-3 mm

pore size

2.0-2.5 nm

capacity

250 g/kg water absorbing capacity(20 °C)

mp

>1000 °C

application(s)

histology

storage temp.

2-30°C

General description

Silica gel with the indicator or orange gel frequently used as a drying agent in laboratories is suitable for drying all gases and solids. It is used in drying towers, desiccators, and absorption tubes. Due to its vast surface area, silica gel orange provides excellent absorption capacity, enabling longer storage conditions. When it absorbs moisture, it also turns orange to colorless. (approx. 6 wt % load).

Analysis Note

Water absorption capacity (24 hrs.,80 % relative humidity): ≥ 25.0 %
Loss on drying (140 °C): ≤ 2.0 %
Bulk density: about 70

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service