Skip to Content
Merck
All Photos(1)

Key Documents

Z671827

IKA® C-MAG MS magnetic stirrers

C-MAG MS magnetic stirrer, 115V

Synonym(s):

laboratory stirrers, magnetic plate stirrers, magnetic stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

AC/DC input

115 V AC

material

ceramic plate

feature

CSA approved

packaging

pack of 1

manufacturer/tradename

IKA 3582201
IKA C-MAG MS4

availability

not available in EU

parameter

100-1500 rpm speed

platform size

100 mm × 100 mm

stirrer volume

5 L

weight

6.5 lb

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Stirs viscous materials with a maximum volume 15 L
  • Strong magnet: High magnetic adhesion prevents stir bar decoupling
  • Ceramic top: Seamless one-piece glass-ceramic top provides excellent resistance to chemicals
  • Elevated control panel: Minimizes contact with spills and allows for easy reading and adjustment of controls
  • Protection class IP 21

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service