Z411809
Welch® ChemStar™ vacuum pumps
AC/DC input 115 V AC, Model 1402N
Synonym(s):
ChemStar vacuum pump, Laboratory vacuum pump
About This Item
Recommended Products
description
vacuum pumping speed 160 L/min
vacuum pumping speed 5.6 ft3/min
feature
capacity 2.1 L oil
capacity 2.25 qt oil
fits tubing 13/16 in.
ISO exhaust and intake flange NW 25
manufacturer/tradename
Welch
availability
not available in EU
parameter
0.0001 torr vacuum
525 rpm speed
L × W × H
17.8 in. (45.2 cm) × 9 in. (22.9 cm) × 12.6 in. (32 cm)
weight
112 lb (51 kg)
Looking for similar products? Visit Product Comparison Guide
General description
- High contamination tolerance: large oil reservoir dilutes contaminants
- Corrosion resistant parts: Viton®, PTFE, stainless steel, nickel-plated or anodized parts
- Reduced frictional wear: runs at less than 580 rpm versus 1,700 rpm for direct-drive pumps
- Nitrogen purge standard: degasses and cools pump oil reducing corrosion
- Easy attachment of accessories: trap and oil mist eliminator
Model 1400N specifications:
Free Air Displacement, 0.9 cfm (25 L/min)
Max. vacuum, 1 × 10-4 torr
Oil capacity, 0.62 qt (0.59 L)
Tubing needed, I.D. 7/16 in.
Exhaust and intake thread type, NW 16
Pumping speed, 580 rpm
Dim., L × W × H, 17.8 × 9 × 12.6 in. (45.2 × 22.9 × 32 cm)
Wt, 58 lb (26 kg)
Model 1376N specifications:
Free Air Displacement, 10.6 cfm (300 L/min)
Max. vacuum, 1 × 10-4 torr
Oil capacity, 2.5 qt (2.37 L)
Tubing needed, I.D. 13/16 in.
Exhaust and intake thread type, NW 25
Pumping speed, 525 rpm
Dim., L × W × H, 19.3 × 12.3 × 15.6 in. (49 × 31.2 × 39.6 cm)
Wt, 156 lb (71 kg)
Model 1402N specifications:
Free Air Displacement, 5.6 cfm (160 L/min)
Max. vacuum, 1 × 10-4 torr
Oil capacity, 2.25 qt (2.1 L)
Tubing needed, I.D. 13/16 in.
Exhaust and intake thread type, NW 25
Pumping speed, 525 rpm
Dim., L × W × H, 19.3 × 14.1 × 15.4 in. (49 × 35.3 × 39.1 cm)
Wt, 112 lb (51 kg)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service