Skip to Content
Merck
All Photos(1)

Key Documents

GRTRANSFER25

Sigma-Aldrich

Graphene, monolayer film

Easy transfer, L × W 1 in. × 1 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352103
NACRES:
NA.23

product name

Easy transfer monolayer Graphene, L × W 1 in. × 1 in., avg. no. of layers, 1

feature

avg. no. of layers 1

growth mode

CVD

sheet resistance

450 +/- 40 Ω/sq, on SiO2/Si (1cm x 1cm)

L × W

1 in. × 1 in.

surface coverage

>98%

color

transparent>97%

grain size

≤20 μm

Looking for similar products? Visit Product Comparison Guide

General description

A 1 in x 1 in CVD grown monolayer CVD graphene (verified by Raman 2D/G ratio) is sandwiched between a scarificial layer and a water-releasable polymer support film.

Structure of the easy-transfer graphene:
Top sacrificial layer (square shaped), CVD monolayer graphene in the middle, and bottom water-releasable polymer support layer (round shaped)

Application

A clean way to trasfer monolayer graphene is highly desired for the utilization of its exceptional properties.
This product employs a specially designed mechanism for easy and clean transfer of high quality monolayer CVD grown graphene to build state-of-art electronic devices such as:

  • Graphene based state-of-art FET
  • Graphene based sensors
  • Heterostructure based micro/nano electronics


Clean tranfer can be done following below 3 easy steps:

Release
Put the sample on deionized(DI) water slowly, round side (polymer layer) facing down, the square-shaped sacrificial layer+graphene will gradually detach from the rorund polymer film. Once the sacrificial layer/graphene is floating remove the round polymer film.

Transfer
Bring the desired substrate into the same DI water container while the sacrificial layer/graphene is floating. Tilt the substrate 45º and bring it into contact with the sacrificial layer/graphene from below. Take the sacrificial layer/graphene/substrate out and let it dry for 30 minutes in air. Then anneal the samples on a hot plate at 150 Celsius for 1h. Finally, before removing the sacrificial layer, store it under vacuum for at least 24h to avoid detachment of the graphene from your substrate.

Sacrificial layer Removal
To remove the sacrificial layer two methods can be used:
Solvents: Dip the sacrificial layer/graphene/substrate in acetone for 1h, then into isopropyl alcohol for another 1h and blow the sample with N2 to dry it.
Thermal treatment: Put the sacrificial layer/graphene/substrate into an oven and heat the sample at 450 C in
inert atmosphere for 2h.
The material of the sacrificial layer is an Acrylate Based Polymer. The layer is 100 nm thick. The polymeric substrate is a 100 μm thick porous polymeric material.

Storage Class Code

11 - Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service