Skip to Content
Merck
All Photos(1)

Key Documents

928569

Sigma-Aldrich

Various Height Reaction Chamber Chip

Fluidic 1100 COC

Synonym(s):

Cyclic olefin copolymer, Microfluidic chip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.25

Application

The Various Height Reaction Chamber Chip, Fluidic 1100 COC microfluidic chip has several rhombic chambers with the same dimensions, besides their chamber depth. This chip helps customers in deciding the right volume for their application or the correct thickness for optical readout.

Features and Benefits

  • Reaction chambers of various heights ranging from 50 µm to 150 µm
  • The chip helps users determine the correct chamber dimensions for their specific application

Chip Properties:·
  • Mini Luer Interface
  • Material: Cyclic olefin copolymer (COC)
  • 8 reaction chambers of various heights:
  • Chamber A: 50 µm
  • Chamber B: 60 µm
  • Chamber C: 70 µm
  • Chamber D: 80 µm
  • Chamber E: 90 µm
  • Chamber F: 100 µm
  • Chamber G: 120 µm
  • Chamber H: 150 µm

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Dongfei Liu et al.
Lab on a chip, 17(11), 1856-1883 (2017-05-10)
The microfluidic technique has brought unique opportunities toward the full control over the production processes for drug delivery carriers, owing to the miniaturisation of the fluidic environment. In comparison to the conventional batch methods, the microfluidic setup provides a range
Sharma T Sanjay et al.
Advanced drug delivery reviews, 128, 3-28 (2017-09-19)
Conventional systematically-administered drugs distribute evenly throughout the body, get degraded and excreted rapidly while crossing many biological barriers, leaving minimum amounts of the drugs at pathological sites. Controlled drug delivery aims to deliver drugs to the target sites at desired

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service