Skip to Content
Merck
All Photos(2)

Documents

747335

Sigma-Aldrich

Iron oxide(II,III) magnetic nanoparticles solution

30 nm avg. part. size (TEM), carboxylic acid functionalized, dispersion

Synonym(s):

Fe NP COOH, FexOy

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352302
NACRES:
NA.23

form

dispersion
nanoparticles

magnetization

>45 emu/g (at room temperature; under 4500 Oe)

color

brown

avg. part. size

30 nm (TEM)

density

~1 g/mL at 25 °C

functional group

carboxylic acid

storage temp.

2-8°C

Legal Information

Product of Ocean Nanotech; LLC.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Magnetic iron oxide nanoparticles: synthesis, stabilization, vectorization, physicochemical characterizations, and biological applications.
Laurent S, et al.
Chemical Reviews, 108(6), 2064- 2110 (2008)
The preparation of magnetic nanoparticles for applications in biomedicine.
Tartaj P, et al.
Journal of Physics D: Applied Physics, 36(13), R182-R182 (2003)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service