Skip to Content
Merck
All Photos(1)

Key Documents

29082-U

Supelco

Interlocked vial with fused glass insert, screw top

volume 0.3 mL, amber glass vial, thread for 9 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial

description

Interlocked vial (with fused-in insert)

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.3 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

The new Interlock Vial/Insert limited volume vial is a 300 μL flange top glass insert permanently fused into 12 x 32 mm glass vials. This product provides the user with the convenience and performance of a one piece microvial at a fraction of the cost.
  • The flange top centers the inserts into the vial
  • Glass to glass fusion eliminates concerns about contaminants
  • Vials are made of borosilicate, Type 1 glass with a choice of clear or amber glass

Legal Information

Interlocked is a trademark of J.G. Finneran Associates, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service