20333
Porapak™ Porous Polymer Adsorbent
matrix Porapak R, 50-80 mesh, bottle of 75 cc
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
form
solid
packaging
bottle of 75 cc
parameter
250 °C temp. limit
technique(s)
gas chromatography (GC): suitable
surface area
~525 m2/g
matrix
Porapak R
particle size
50-80 mesh
density
~0.32 g/mL (free fall density)
Looking for similar products? Visit Product Comparison Guide
General description
Porous polymers are the most suitable adsorbent for applications based on the analysis of gases, acids, amines, organics of low carbon number and water. They are best suited for gas chromatography and are basically copolymers of polydivinylbenzene (DVB) which are very porous in nature ranging from mesoporous to microporous. Porapak™ R is a porous polymer composed of vinyl pyrollidone mainly suitable for the separation of ethers and esters.
Porapak porous polymers are spherical beads with consistent particle size, porosity, and surface area that help to insure analytical precision and accuracy.
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
Application
Porapak™ R with Amberlite™ XAD-4 maybe useful for chromatographic sampling of polar and nonpolar low-volatility compounds.
Legal Information
Amberlite is a trademark of DuPont de Nemours, Inc.
PoraPak is a trademark of Waters
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Gas Chromatography, 127-130 (2012)
Chromatographic characterization of porous polymers for use as adsorbents in sampling columns.
Journal of Chromatographic Science, 14 (3), 117-122 (1976)
Journal of economic entomology, 113(6), 2772-2784 (2020-11-03)
The walnut twig beetle, Pityophthorus juglandis Blackman, and its associated fungal pathogen that causes thousand cankers disease, currently threaten the viability of walnut trees across much of North America. During a 2011 assessment of seasonal flight patterns of P. juglandis
Modern Practice of Gas Chromatography, 79-83 (2004)
Developmental cell, 55(4), 387-397 (2020-09-13)
Extracellular pH is usually maintained around 7.4 in multicellular organisms, and cells are optimized to proliferate under this condition. Here, we find cells can adapt to a more acidic pH of 6.5 and become addicted to this acidic microenvironment by
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service