Skip to Content
Merck
All Photos(1)

Key Documents

Z331244

Lenz® dropping funnel with pressure equalizing arm

capacity 100 mL, joint: ST/NS 14/23, PTFE key

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

material

PTFE key
cylindrical

Joint

joint: ST/NS14/23

feature

graduated

manufacturer/tradename

Lenz 4.3737.11

capacity

100 mL

stopcock plug bore size

2.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Discharge tube with standard ground cone and drip tip.

Legal Information

Lenz is a registered trademark of Lenz GmbH

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service