Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
5 ea | Available to ship TODAYfromMILWAUKEE | $64.50 |
About This Item
$64.50
Available to ship TODAYDetails
material
polypropylene
description
Autoclavable
feature
Holds 16 x 11.5 mm tubes , Holds 10 x 15 mL tubes, Holds 10 x 17 mm tubes, Holds 12 x 12.5 mm tubes, Holds 12 x 3-7 mL tubes, Holds 16 x 1.5-2 mL tubes, Holds 4 x 30 mm tubes, Holds 4 x 50 mL tubes
packaging
pack of 5 ea
manufacturer/tradename
Heathrow Scientific HS29050A
size
108x113x113 mm
color
assorted colors
General description
Application
Features and Benefits
- Each side of the rack holds a differnet size tube maximizing versatility
- Each rack is interlocking so that you can form a customised, sturdy tube holder to suit your needs
1 of 1
This Item | |||
|---|---|---|---|
| material polypropylene | material polypropylene (heavy duty) | material polypropylene (heavy duty) | material polypropylene (heavy duty) |
| feature Holds 10 x 15 mL tubes, Holds 12 x 12.5 mm tubes, Holds 16 x 1.5-2 mL tubes, Holds 4 x 30 mm tubes, Holds 10 x 17 mm tubes, Holds 16 x 11.5 mm tubes , Holds 12 x 3-7 mL tubes, Holds 4 x 50 mL tubes | feature Holds 12 x 15 mL tubes, Holds 32 x 0.5 mL tubes, Holds 32 x 1.5-2 mL tubes, Holds 4 x 50 mL tubes | feature Holds 12 x 15 mL tubes, Holds 32 x 0.5 mL tubes, Holds 32 x 1.5-2 mL tubes, Holds 4 x 50 mL tubes | feature Holds 12 x 15 mL tubes, Holds 32 x 0.5 mL tubes, Holds 32 x 1.5-2 mL tubes, Holds 4 x 50 mL tubes |
| manufacturer/tradename Heathrow Scientific HS29050A | manufacturer/tradename Heathrow Scientific HS29022G | manufacturer/tradename Heathrow Scientific HS29022F | manufacturer/tradename Heathrow Scientific HS29022B |
| packaging pack of 5 ea | packaging - | packaging - | packaging - |
| size 108x113x113 mm | size 174x95x52 mm | size 174x95x52 mm | size 174x95x52 mm |
| description Autoclavable | description Autoclavable | description Autoclavable | description Autoclavable |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

