Skip to Content
MilliporeSigma

80331

EC O157:H7 ChromoSelect Selective Supplement I

suitable for microbiology

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.85
UNSPSC Code:
41171614
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

liquid

Quality Segment

shelf life

limited shelf life, expiry date on the label

application(s)

agriculture
environmental
food and beverages, microbiology

storage temp.

2-8°C

suitability

Escherichia coli, coliforms

Application

Recommended for isolation and easy detection of Escherichia coli O157:H7 from food samples.

Other Notes

(per vial, sufficient for 500 ml medium)
Distilled water 5ml
Novobiocin 15mg
Potassium tellurite 1.5mg


Storage Class

10 - Combustible liquids

wgk

WGK 2

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library