Skip to Content
Merck
All Photos(1)

Key Documents

17289

Supelco

Polyamide on TLC-PET-foils

suitable for thin layer chromatography (TLC), with fluorescent indicator 254 nm, PET foils

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

form

PET foils

quality

with fluorescent indicator 254 nm

feature

binder Proprietary
fluorescent indicator

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

100 μm

particle size

20 μm

Application

Polyamide on TLC-PET-foils may be used in TLC, LPLC, paper chromatography and PET foil backing.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Darin L Wiesner et al.
Cell host & microbe, 27(4), 614-628 (2020-03-05)
Airway epithelium is the first body surface to contact inhaled irritants and report danger. Here, we report how epithelial cells recognize and respond to aeroallergen alkaline protease 1 (Alp1) of Aspergillus sp., because proteases are critical components of many allergens

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service