Skip to Content
Merck
All Photos(1)

Key Documents

Z169609

Supelco

Spectroline® E-Series UV lamp

output4 W, AC/DC input 230 V AC

Synonym(s):

TM=["Spectroline"] E-Series Ultraviolet Light

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07
Pricing and availability is not currently available.

technique(s)

thin layer chromatography (TLC): suitable

W × L × H

3 1/4 in. × 8 in. × 2 1/2 in.

output

(This product is supplied with an EU plug)
4 W

Looking for similar products? Visit Product Comparison Guide

General description

May be used alone (hand-held) or in viewing cabinets.
Lamps have one longwave (365 nm) and one shortwave (254 nm) tube, 115V
Lamps have one longwave (365 nm) and one shortwave (254 nm) tube, 120V
Lamps have one longwave (365 nm) and one shortwave (254 nm) tube, 230 V

Legal Information

Spectroline is a registered trademark of Spectronics, Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

HPLC Analysis of EDTA on SeQuant ZIC-HILIC

Separation of Fumaric acid; Oxalic acid; Citric acid

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service