Skip to Content
Merck
All Photos(1)

Key Documents

BAB607601300

SP Bel-Art® H-B Durac® Plus Ultra Low Liquid-In-Glass Thermometer

temp -50-50 °C, immersion level, 76 mm Partial Immersion: (3”)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.79

feature

graduation 1 °C
immersion level 76 mm Partial Immersion: (3”)

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B60760-1300

temp measuring range

-50-50 °C
accuracy: ±1.5 °C
accuracy: ±3 °C (below -35°C)

L

12 in. (300 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Designed for ultra-low temperature use to ensure that the meniscus will be visible in the appropriate low temperature applications, these thermometers feature mercury free liquid against lead-free, white back glass.

Features and Benefits

Designed for ultra-low temperature use to ensure that the meniscus will be visible in the appropriate low temperature applications, these thermometers feature mercury free liquid against lead-free, white back glass.
  • Traceable to NIST
  • Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Tested and inspected by our USA quality team
  • For enhanced readability use thermometer magnifier B61400-7000
  • Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Durac is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service