Skip to Content
Merck
All Photos(1)

Key Documents

57239-U

Supelco

SupelcleanENVI-Chrom P SPE Tube

volume 6 mL, suitable for PFAS testing, bed wt. 500 mg, for use with Gerstel® MPS 3, pk of 30

Synonym(s):

polymeric RP SPE cartridge tube, 6 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

polypropylene tube

composition

bed wt., 500 mg

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

surface area

900 m2/g

volume

6 mL

matrix

Styrene/Divinyl Benzene Coopolymer Resin base material

matrix active group

polystyrene-divinylbenzene phase

pore size

20-300 Å

application(s)

food and beverages

compatibility

for use with Gerstel® MPS 3

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Styrene/divinyl benzene co-polymer

Retention Mechanism: Reversed-phase or Adsorption
Sample Matrix Compatibility: Aqueous solutions

  • Particle Size: 80-160 μm; Spherical Shape; Pore Size: 110- 175 Å; Surface Area: 900 m2/g
  • Highly crosslinked, neutral, specially cleaned styrenedivinylbenzene resin used to retain hydrophobic compounds with some hydrophilic functionality under reversed phase conditions
  • Highly resistant to extreme pH conditions
  • Typical applications include aromatics and phenolic compounds from aqueous sample matrices
  • Used for priority pollutant phenols from aqueous samples

Legal Information

ENVI is a trademark of Sigma-Aldrich Co. LLC
GERSTEL is a registered trademark of Gerstel GmbH & Co. KG
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service