Skip to Content
Merck
All Photos(1)

Key Documents

57226

Supelco

SupelcleanENVI-Chrom P SPE Tube

bed wt. 500 mg, suitable for PFAS testing, volume 6 mL, pk of 30

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

material

polypropylene tube

Agency

suitable for EPA 537.1
suitable for ISO 21675 2019
suitable for ISO 25101
suitable for ISO/CEN 15968-2010

product line

Supelclean

composition

bed wt., 500 mg

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

surface area

900 m2/g

volume

6 mL

matrix

Styrene/Divinyl Benzene Coopolymer Resin base material

matrix active group

polystyrene-divinylbenzene phase

diameter

80-160 μm

pore size

20-300 Å

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Styrene/divinyl benzene co-polymer

Retention Mechanism: Reversed-phase or Adsorption
Sample Matrix Compatibility: Aqueous solutions

  • Particle Size: 80-160 μm; Spherical Shape; Pore Size: 110- 175 Å; Surface Area: 900 m2/g
  • Highly crosslinked, neutral, specially cleaned styrenedivinylbenzene resin used to retain hydrophobic compounds with some hydrophilic functionality under reversed phase conditions
  • Highly resistant to extreme pH conditions
  • Typical applications include aromatics and phenolic compounds from aqueous sample matrices
  • Used for priority pollutant phenols from aqueous samples

Legal Information

ENVI is a trademark of Sigma-Aldrich Co. LLC
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

LC-MS method separates 32 PFAS compounds in drinking water following EPA methods 533, 537, and 537.1. EPA 8327.

LC-MS method separates 32 PFAS compounds in drinking water following EPA methods 533, 537, and 537.1. EPA 8327.

LC-MS method separates 32 PFAS compounds in drinking water following EPA methods 533, 537, and 537.1. EPA 8327.

LC-MS method separates 32 PFAS compounds in drinking water following EPA methods 533, 537, and 537.1. EPA 8327.

See All

Related Content

Solid phase extraction purifies samples for chromatographic analysis, improving data quality and protecting analytical columns.

Solid phase extraction purifies samples for chromatographic analysis, improving data quality and protecting analytical columns.

Solid phase extraction purifies samples for chromatographic analysis, improving data quality and protecting analytical columns.

Solid phase extraction purifies samples for chromatographic analysis, improving data quality and protecting analytical columns.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service