Skip to Content
Merck
All Photos(1)

Key Documents

505320-U

Supelco

LpDNPH H Series solid phase extraction (SPE) Cartridges

H10, bed wt. 350 mg, volume 3 mL

Synonym(s):

LpDNPH cartridge tube, 3 mL (H-series)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12190000
NACRES:
NB.24

product name

LpDNPH H Series Cartridges, H10, bed wt. 350 mg, volume 3 mL

Agency

ASTM® D5197
EPA 100,IP-6A,TO-11A
NIOSH 2016

Quality Level

composition

bed wt., 350 mg
2,4-DNPH (High-purity silica gel)

packaging

pkg of 50 ea

technique(s)

active air sampling: suitable

volume

3 mL

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for sampling in high concentration environments

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

LpDNPH H Series Cartridges (H10) are air sampling devices, which are designed for sampling carbonyls in ambient, indoor, workplace, and source atmospheres. The unique solid phase extraction configuration of an LpDNPH cartridge makes the cartridge easy to use in the field as well as in the laboratory. Carbonyls are trapped on a high purity silica adsorbent coated with 2,4-dinitrophenylhydrazine (2,4-DNPH), where they are converted to the hydrazone derivatives. The derivatives are eluted from the cartridge in acetonitrile and analyzed by HPLC. The built-in reservoir eliminates the need to attach a syringe to the cartridge for sample extraction/elution. Reusable adapters are available to connect the cartridge to the sampling pump.
The H series of LpDNPH cartridges contain higher loadings of 2,4-DNPH and/or larger bed weights compared the S10 series and Rezorian cartridges. This provides a higher capacity for carbonyls making the H series cartridges the preferred choice for use in high concentration environments. The H series is available in 3 sizes: H10 (350 mg), H30 (1 g) and H300 (10 g) cartridges.

Features and Benefits

LpDNPH cartridges feature:
  • High purity adsorbent, for better accuracy in trace analysis.
  • Low pressure drop, to enable use at high sampling rates (1.5-2 L/min.), even with personal sampling pumps.
  • Individual packaging, to maximize sample integrity.
  • Bar code labels, for fast and accurate sample identification.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service