23362-U
SP®-2560 Capillary GC Column
L × I.D. 100 m × 0.25 mm, df 0.20 μm
Synonym(s):
F.S. Cap. SP-2560 100m 0.25mm 0.20um, 5inch cage
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
fused silica
Agency
AOAC® 2012.13,Ce 1-h05,996.06
meets requirements for USP G5
parameter
≤25-250 °C temperature (isothermal or programmed)
Beta value
313
df
0.20 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
100 m × 0.25 mm
matrix active group
Non-bonded; poly(biscyanopropyl siloxane) phase
application(s)
agriculture
clinical
food and beverages
column type
capillary highly polar
Looking for similar products? Visit Product Comparison Guide
General description
P/N 23362-U is wound on a 5" cage designed to fit an Agilent 6850 GC.
Application: This highly polar biscyanopropyl column was specifically designed for detailed separation of geometricpositional (cis/trans) isomers of fatty acid methyl esters (FAMEs). It is extremely effective for FAME isomer applications.
USP Code: This column meets USP G5 requirements.
Phase:
USP Code: This column meets USP G5 requirements.
Phase:
- Non-bonded
- Poly(biscyanopropyl siloxane)
- Subambient to 250 °C (isothermal or programmed)
Application
SP®-2560 capillary GC column may be used for analysing fatty acid methyl esters (FAME) using capillary gas liquid chromatography (GLC).
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Legal Information
AOAC is a registered trademark of AOAC International
SP is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Determination ofcis andtrans-Octadecenoic acids in margarines by gas liquid chromatography-infrared spectrophotometry.
Journal of the American Oil Chemists' Society, 67, 804-810 (1990)
Journal of chromatography. A, 1218(3), 545-554 (2010-12-24)
The ionic liquid SLB-IL111 column, available from Supelco Inc., is a novel fused capillary gas chromatography (GC) column capable of providing enhanced separations of fatty acid methyl esters (FAMEs) compared to the highly polar cyanopropyl siloxane columns currently recommended for
Journal of AOAC International, 85(5), 1112-1118 (2002-10-11)
This study examines the effect of the column operating temperature of 100 m SP-2560 and CP-Sil 88 capillary gas chromatographic (GC) columns on the separation of cis- and trans-octadecenoic (18:1) isomers in partially hydrogenated vegetable oils. The overlapping GC peaks
Journal of AOAC International, 78(3), 783-802 (1995-05-01)
An infrared spectrophotometric (IR) method for the determination of total trans unsaturated fatty acid (trans) content and a combined gas-liquid chromatographic/infrared spectrophotometric (GC/IR) method for determination of fatty acid composition of partially hydrogenated vegetable oils (PHVO) were studied collaboratively in
Lipids, 47(8), 821-825 (2012-06-15)
Rumen metabolism (e.g., biohydrogenation) of dietary unsaturated fatty acids (FA) is one of the main reasons why ruminant fats tend to be highly saturated and contain many isomerized FA intermediates. The process by which long-chain (20- to 24-carbon FA) polyunsaturated
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service