Skip to Content
Merck
All Photos(1)

Key Documents

13615-U

Supelco

Diaion® HP-20SS polymeric adsorbent

100-230 mesh, bucket of 1000 g

Synonym(s):

carbon adsorbent, CMS, 20-45 mesh

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
SB.52

product name

Diaion® HP-20SS, bucket of 1000 g

form

liquid

Quality Level

packaging

bucket of 1000 g

technique(s)

LPLC: suitable

surface area

~500 m2/g

matrix

styrene-divinylbenzene

matrix active group

polymer

particle size

75-150 μm

pore size

~1.30 mL/g pore volume
260 Å mean pore size

density

1.01 g/mL at 25 °C (true wet)(lit.)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Application

Polyaromatic adsorbent for the separation of hydrophobic compounds and biomolecules from fermentation broths. this resin provides rapid kinetics for large molecules, works well in nonaqueous applications, and can be used for scale-up industrial fractionation of small biomolecules.

Other Notes

Swelling in toluene = 30%

Legal Information

Diaion is a registered trademark of Mitsubishi Chemical Corp.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Tim S Bugni et al.
Molecules (Basel, Switzerland), 13(6), 1372-1383 (2008-07-04)
The high-throughput screening and drug discovery paradigm has necessitated a change in preparation of natural product samples for screening programs. In an attempt to improve the quality of marine natural products samples for screening, several fractionation strategies were investigated. The
Kellie L Tuck et al.
Organic & biomolecular chemistry, 4(19), 3598-3610 (2006-09-23)
Pantothenate synthetase catalyses the ATP-dependent condensation of D-pantoate and beta-alanine to form pantothenate. Ten analogues of the reaction intermediate pantoyl adenylate, in which the phosphodiester is replaced by either an ester or sulfamoyl group, were designed as potential inhibitors of
Jinhee Kim et al.
Food & function, 4(2), 258-265 (2012-11-03)
Lemons are a widely used citrus crop and have shown several potential health benefits. In the present study, the mechanism and effectiveness of the anti-cancer and anti-aromatase properties of limonoids were investigated for the first time. Defatted lemon (Citrus lemon

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service