11022AST
Astec® CHIROBIOTIC® V Chiral (5 μm) HPLC Columns
L × I.D. 10 cm × 4.6 mm, HPLC Column
About This Item
Recommended Products
product name
Astec® CHIROBIOTIC® V Chiral HPLC Column, 5 μm particle size, L × I.D. 10 cm × 4.6 mm
material
stainless steel column
Agency
suitable for USP L88
description
HPLC Column
product line
Astec®
packaging
pkg of 1 ea
manufacturer/tradename
Astec®
parameter
0-45 °C temperature
241 bar pressure (3500 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
10 cm × 4.6 mm
matrix
High-purity silica gel particle platform
fully porous particle
matrix active group
vancomycin phase
particle size
5 μm
pore size
100 Å
operating pH range
3.5-7.0
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
General description
- Bonded phase: Vancomycin
- Operating pH range: 3.5 - 7.0
- Particle diameter: 5, 10 or 16 μm
- Pore size: 100 Å (CHIROBIOTIC® V) or 200 Å (CHIROBIOTIC® V2)
Legal Information
Application
standard
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
This study demonstrates the analysis of Warfarin in plasma samples utilizing chiral and achiral (reversed-phase) LC-MS and effective sample prep to remove endogenous phospholipids
This study demonstrates the analysis of Warfarin in plasma samples utilizing chiral and achiral (reversed-phase) LC-MS and effective sample prep to remove endogenous phospholipids
This study demonstrates the analysis of Warfarin in plasma samples utilizing chiral and achiral (reversed-phase) LC-MS and effective sample prep to remove endogenous phospholipids
This study demonstrates the analysis of Warfarin in plasma samples utilizing chiral and achiral (reversed-phase) LC-MS and effective sample prep to remove endogenous phospholipids
Chromatograms
suitable for GCapplication for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service