Skip to Content
MilliporeSigma

Skip To

Z329053

BRAND® magnetic stirring bar, PTFE, cylindrical with pivot ring

L 70 mm, bar diam. 8.5 mm

Synonym(s):

cylindrical stir bar, magnetic bar, magnetic stir bar, spinbar, stir bar

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
10 ea
Check Cart for Availability
$189.00

About This Item

NACRES:
NB.72
UNSPSC Code:
41103806
Material:
cylindrical PTFE-coated
Manufacturer/tradename:
BRAND 137445
Packaging:
pack of 10

$189.00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cylindrical PTFE-coated

Quality Segment

packaging

pack of 10

manufacturer/tradename

BRAND 137445

L

70 mm

bar diam.

8.5 mm

ring diam.

10 mm

General description

For vessels with slightly uneven bottoms. The pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.

Other Notes

BR137445 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z328979Z328952Z329037
manufacturer/tradename

BRAND 137445

manufacturer/tradename

BRAND 137415

manufacturer/tradename

BRAND 137405

manufacturer/tradename

BRAND 137435

material

cylindrical PTFE-coated

material

cylindrical PTFE-coated

material

cylindrical PTFE-coated

material

cylindrical PTFE-coated

packaging

pack of 10

packaging

pack of 10

packaging

pack of 10

packaging

pack of 10

ring diam.

10 mm

ring diam.

8 mm

ring diam.

6 mm

ring diam.

11 mm

Quality Level

200

Quality Level

200

Quality Level

200

Quality Level

200

bar diam.

8.5 mm

bar diam.

6 mm

bar diam.

4.5 mm

bar diam.

8.5 mm


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library