Skip to Content
Merck
All Photos(1)

Key Documents

BR782901

BRAND® Insert strips 9mm for 24 x 6 well BRANDplates®

Inlet Opening System, 4 Inserts/Strip, PC membrane, pore size 0.4 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.13

material

PC membrane

description

cellGrade(TM) plus

sterility

sterile

packaging

pack of 12 ea (strips of 4 inserts, induvidullay packed)

manufacturer/tradename

BRAND 782901

size

6 well

pore size

0.4 μm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Innovative cell culture plates and inserts for manual and automatic cell and tissue culture!′, "The BRANDplates® Insert System, developed in conjunction with the Fraunhofer company, offers an innovative expansion to BRAND′s existing cell culture product range.", ′It consists of two different cell culture plates and two designs of cell culture inserts that can be combined in different configurations.Insert specification:4x insert strips, can be divided into up to 4 individual inserts - hanging position in wellHanging inserts – distance between the well base and insert membrane is 4 mmIndividually packaged strips inserted in thermoformed beakers with 6 strips each in the 6-well cell culture platecellGrade plus (hydrophilic cell culture-) surface.Inserts with inlet channels: Inserts with special inlet channels (Inlet Opening System) are used for the automated in vitro preparation of human tissues. The Inlet Opening System enables rapid, consistent changing of media, from submersion culture to air-lift culture. The special inlet channels enable adjustment of the medium level without damage to the skin model.PS cellGrade plus surface, sterile. Strip of 4 inserts (divisible).BIO-CERT® CELL CULTURE QUALITY: Free of human DNA, RNase, DNase, Pyrogens and non cytotoxic

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
BRANDplates is a registered trademark of BRAND GMBH + CO KG
cellGrade is a trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service