Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
grade
analytical standard
Quality Level
form
aqueous suspension
concentration
2.5% (solids)
surface coverage
reactive groups (COOH) >0.1 mmol/g polymer
particle size
1 μm std dev <0.1 μm, coeff var <6%
fluorescence
λex 490 nm; λem 525
application(s)
glass & ceramic
industrial qc
pharmaceutical
format
neat
Application
Analysis Note
1 of 1
This Item | |||
|---|---|---|---|
| particle size 1 μm std dev <0.1 μm, coeff var <6% | particle size 8 μm std dev <0.15 μm, coeff var <2% | particle size 10 μm std dev <0.3 μm, coeff var <3% | particle size 1 μm std dev <0.1 μm, coeff var <5% |
| format neat | format neat | format neat | format neat |
| grade analytical standard | grade analytical standard | grade analytical standard | grade analytical standard |
| application(s) glass & ceramic | application(s) cosmetics | application(s) cosmetics | application(s) glass & ceramic |
| surface coverage reactive groups (COOH) >0.1 mmol/g polymer | surface coverage - | surface coverage reactive groups (COOH) >0.1 mmol/g polymer | surface coverage - |
| fluorescence λex 490 nm; λem 525 | fluorescence - | fluorescence λex 490 nm; λem 525 | fluorescence λex 490 nm; λem 525 nm |
Still not finding the right product?
Explore all of our products under Micro particles based on melamine resin, carboxylate-modified, FITC-marked
Storage Class
10 - Combustible liquids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 86296-5ML-F | 04061837793448 |
