Skip to Content
Merck
All Photos(1)

Key Documents

Z646210

Sigma-Aldrich

Jerricans

capacity 5 L

Synonym(s):

jerry can, jerry cans, jerrycan

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

manufacturer/tradename

Bel-Art H109350000

W × D

21.5 cm × 13 cm

capacity

5 L

Looking for similar products? Visit Product Comparison Guide

General description

These high density polyethylene Jerricans have a built-in spout with separate air vent cap for smooth pouring and venting as needed. The spout retracts into the collar to conserve shelf space when transported or stored. A large, molded-in top handle and hand grip on the bottom gives positive control when pouring. Additionally, the wide base ensures stability. Heavy side panels on all models include a large smooth molded-in area for clear labeling and additional information. The jerricans are graduated in U.S. gallons and liters and have extra headspace for expansion of contents.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service