Skip to Content
Merck
All Photos(1)

Key Documents

Z334499

Quickfit® two-neck, round-bottom flasks

capacity 25 mL, center joint: ST/NS 14/23

Synonym(s):

FR25/1S/1A

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
round bottom flask
two-neck

Joint

center joint: ST/NS14/23
side joint ST/NS14/23

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

case of 1

manufacturer/tradename

Quickfit FR25/1S/1A

availability

not available in USA and Canada

H

77 mm

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

One vertical central neck and one angled side neck

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service