Skip to Content
Merck
All Photos(1)

Documents

WHA10411111

Whatman® PFTE TE38 filter discs 5 μm pore size

white, hydrophobic, PP support ring, 50 ea, 47 mm diam

Synonym(s):

Z697990, ptfe filter, ptfe price, whatman filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® PTFE membrane filters, PTFE membrane circles, (TE 38), 5 μm, 47 mm, 50/pk

sterility

non-sterile

packaging

pack of 50

manufacturer/tradename

Whatman 10411111
Whatman Article No. 28415298 (US reference)

diam.

47 mm

pore size

5 μm

suitability

suitable for (applications involving aggressive organic solvents, strong acids, and alkalis)

Looking for similar products? Visit Product Comparison Guide

General description

Whatman PTFE membrane filters from Cytiva′s business are chemically stable and inert, making them suitable for use with aggressive organic solvents, strong acids, and alkalis.

High chemical resistance and mechanical strength

One of the major applications for the PTFE membrane is the clarification of corrosives, solvents, and aggressive fluids. This includes the important requirement in HPLC analysis for sample filtration where any solid particles can cause permanent damage to the column. The 0.5 µm pore size is normally used. Air and gas sterilization make use of the hydrophobic characteristics of PTFE membrane filters and their ability to stop aqueous aerosols. Pore sizes of 0.2 µm and 0.5 µm are typically used. Sterile* venting of vacuum manifolds, fermentation vessels, and filtrate tanks and containers utilize PTFE 0.2 µm membranes.

Application

  • Clarification of corrosives, solvents, and aggressive fluids
  • HPLC

Features and Benefits

  • The TE range features polypropylene support material for improved strength and handling
  • Temperature resistant up to 120°C
  • Can withstand aggressive solvents, liquids, and gases that damage other membranes

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service