Skip to Content
Merck
All Photos(1)

Key Documents

713-0778

HPLC Analysis of Polyethylene Glycol 200 on TSKgel® G-OLIGO-PW

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: TSKgel G-OLIGO-PW, 30 cm × 7.8 mm I.D., 6 μm particles (808031)
mobile phase: distilled water
flow rate: 1 mL/min
detector: RI

suitability

application for HPLC

application(s)

chemicals and industrial polymers

Legal Information

TSKgel is a registered trademark of Tosoh Corporation

Analyte

Description

    Polyethylene glycol

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service