Skip to Content
Merck
All Photos(1)

Key Documents

54005-U

Supelco

Supelclean LC-Florisil® SPE Tube

bed wt. 1 g, volume 6 mL, pkg of 30 ea (shipped in one polybag)

Synonym(s):

Florisil, magnesium silicate, SPE cartridge tube, 6 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

PE frit
polypropylene hardware

composition

bed wt., 1 g

packaging

pkg of 30 ea (shipped in one polybag)

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

matrix

magnesium silicate base material

matrix active group

Florisil phase

particle size

100-200 mesh

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

Legal Information

Florisil is a registered trademark of U.S. Silica Company
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service