Skip to Content
Merck
All Photos(1)

Key Documents

26262

SGE Gas Tight Syringe, Removable Needle

25R-GT, volume 25 μL, needle size 25 ga, needle L × O.D. 50 mm × 0.50 mm

Synonym(s):

SYRINGE SGE 25UL RN GASTIGHT®, PT#2, 25GA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

25 ga

feature

removable needle

packaging

pkg of 1 ea

manufacturer/tradename

SGE 003250

needle L × O.D.

50 mm × 0.50 mm

volume

25 μL

Looking for similar products? Visit Product Comparison Guide

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Continuous flow 2H/1H and 18O/16O analysis of water samples with dual inlet precision.
Gehre, M., et al.
Rapid Communications in Mass Spectrometry, 18.22, 2650-2660 (2004)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service