Skip to Content
Merck
All Photos(2)

Key Documents

Z743366

Direct Thermal Cryo-Tags®

Cryo-Spot, green, diam. Type="regular">1/2 in., pkg of 4000 roll of

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103032
NACRES:
NB.35

packaging

pkg of 4000 roll of

manufacturer/tradename

Diversified Biotech DTCR-4500-G

parameter

temp. range at 70 to -196 °C

technique(s)

cryopreservation: suitable

diam.

Type="regular">1/2 in.

color

green

compatibility

Important note for Customers outside of USA: Our Direct Thermal labels are designed to work with U.S. Model Dymo printers only. Labels are not compatible with European DYMO printers.

Looking for similar products? Visit Product Comparison Guide

General description

Temperature-Resistant - From -196°C to 70°C and also freezable in liquid and vapor phase nitrogen

Tough - Labels adhere to most plastics, glass and metals without cracking, peeling or degrading. Also resistant to scuffing and smearing

Compatible - Tubes labeled with Direct Thermal Cryo-Tags easily slide in and out of centrifuge rotors without binding

Specially Designed - Labels accept printing from direct thermal printers such as GoDEX DT200 Direct printers. Diversified Biotech recommends the Label LIVE app for printing in conjunction with the GoDEX DT200 printer.

Barcoding - Print popular barcode formats for fast and easy sample identification

Economical - Limit label waste by printing only the quantity required. Available in White, Blue, Green and Yellow

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service