Skip to Content
Merck
All Photos(1)

Key Documents

HS2200B

Droplet Phlebotomy Tray Kit

with inserts and 16 mm test tube rack

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.51

handle H

11 in.

trays L × W × H

16.8 × 10.4 × 6.7 in.

General description

Designed with phlebotomists in mind, the tray inserts include an extra deep compartment for a sharps container.

Features and Benefits

  • lightweight, washable ABS tray
  • tray features a supply drawer, side pockets, and a ratcheting handle with soft rubber grip that rotates out of the way for easy access
  • each tray includes a 36 place, 16 mm OneRack® test tube rack and two disposable polystyrene inserts

Legal Information

Droplet is a trademark of Heathrow Scientific LLC
OneRack is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service