Skip to Content
Merck
All Photos(1)

Key Documents

D2376

Sigma-Aldrich

Deoxyribonucleic acid methyl green

DNAse substrate

Synonym(s):

Deoxyribonucleic acid–methyl green complex, DNA-Methyl Green

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352204
NACRES:
NA.32

form

solid

storage temp.

−20°C

General description

Methyl green is a widely used nuclei counterstain for histochemical methods. Methyl green binds to the DNA major groove and is used for tracking triplex formation. The positive charge on the aniline rings in the methyl green enables its strong binding to DNA. Methyl green aids clear visualization in confocal laser scanning microscopy.

Application

Deoxyribonucleic acid methyl green has been used in DNA methyl green bioassay.

Substrates

Substrate for DNase

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Application of the DNA-Specific Stain Methyl Green in the Fluorescent Labeling of Embryos
Prieto D, et al.
Journal of Visualized Experiments, 315(99) (2015)
Methyl green: A DNA major-groove binding drug
Kim SK and Norden B
Febs Letters, 315(1), 61-64 (1993)
Cytotoxic and DNA interaction activities of extracts from medicinal plants used in Argentina
Mongelli E, et al.
Journal of Ethnopharmacology, 71(1-2), 145-151 (2000)
Simultaneous detection of DAB and methyl green signals on apoptotic nuclei by confocal laser scanning microscopy
Itoh J, et al.
Acta Histochemica Et Cytochemica, 36(4), 367-376 (2003)
Synthesis, DNA-binding, and Antiviral Activity of Certain Pyrazolo [3, 4-d] pyrimidine Derivatives
El-Bendary ER and Badria FA
Arch. Pharm. (Weinheim), 333(4), 99-103 (2000)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service