Skip to Content
Merck
All Photos(1)

Key Documents

82265

Millipore

m-CP selective Supplement II

suitable for microbiology

Synonym(s):

Membrane Clostridium perfringens Selective Supplement II

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41171614
NACRES:
NA.85

sterility

sterile

Quality Level

form

liquid

shelf life

limited shelf life, expiry date on the label

application(s)

environmental
food and beverages

microbiology

storage temp.

2-8°C

suitability

Clostridium spp.

General description

Filter sterilized 0.5% solution of phenolphthalein diphosphate recommended by the Directive of the Council of the European Union 98/83/EC for the selective isolation of Clostridium perfringens.

Application

for the selective isolation of Clostridium perfringens

Components

(One vial is sufficient for 500 mL medium)
Phenolphthalein diphosphate 0.05 g, distilled water 10 ml

Storage Class Code

10 - Combustible liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service