Skip to Content
Merck
All Photos(1)

Key Documents

20972

Hamilton® GASTIGHT® syringe, 1700 series

1701N, volume 10 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE plunger tip
bevel tip stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

description

Gastight®

feature

needle type N (cemented)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80000

needle L

51 mm (2 in.)

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange during GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Application

Hamilton syringe was used in sampling the headspace gas produced from automated pressure evaluation system for methane analysis using gas chromatography. It has also been used in extraction and injection procedures during GC analysis of essential oil components of Lavandula angustifolia.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192-192 (2012)
Evaluating effects of tannins on extent and rate of in vitro gas and CH 4 production using an automated pressure evaluation system (APES).
Pellikaan, Wilbert F., et al.
Anim. Feed Sci. Technol., 166, 377-390 (2011)
Hydrodistillation-headspace solvent microextraction, a new method for analysis of the essential oil components of Lavandula angustifolia Mill.
Fakhari, Ali Reza, et al.
Journal of Chromatography A, 1098.1, 14-18 (2005)
Andrea Dimitracopoulos et al.
Current biology : CB, 30(18), 3687-3696 (2020-08-01)
Proliferating animal cells are able to orient their mitotic spindles along their interphase cell axis, setting up the axis of cell division, despite rounding up as they enter mitosis. This has previously been attributed to molecular memory and, more specifically

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service