Skip to Content
Merck
All Photos(2)

Key Documents

XX1514700

Millipore

Millipore All-Glass Filter Holder - Kit

47 mm, Glass frit membrane support, 300 mL funnel

Synonym(s):

Borosilicate glass filter holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

anodized aluminum spring clamp(s)
borosilicate glass base
borosilicate glass funnel(s)
fritted glass support (for filter)
silicone sleeve (for alignment)
tubulated borosilicate glass cap

Quality Level

Agency

suitable for EPA 1633
suitable for ISO 21675 2019

technique(s)

vacuum filtration: suitable

H

43 cm

filter diam.

47 mm

filtration area

9.6 cm2

flask capacity

1 L

flask diam.

13.7 cm

funnel capacity

300 mL

funnel diam.

7.6 cm

fitting

inlet funnel
6 mm (1/4 in.) O.D. outlet tubulated cap sidearm for vacuum

application(s)

filtration

compatibility

for use with All-Glass Filter Holder

shipped in

ambient

General description

Millipore All-Glass Filter Holders - Kit
47 mm, Glass frit membrane support, 300 mL Funnel


The Millipore All-Glass Filter Holder was designed for the filtration or aqueous and organic or corrosive liquids for particulate contamination analysis. The holder can also be used for HPLC solvent preparation. The vacuum connection is integrated into the filter holder base and flask cap, above the filtrate exit level. With this design, you can avoid unintentionally drawing filtrate into vacuum tubing. This design also allows simple transfer of filtrate (i.e., HPLC solvents) by pouring from the receiver flask.

This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass seal
XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
XX1514702 - Millipore Glass Base and Cap, 47 mm, Glass frit support
XX1514705 - Millipore Ground Joint Flask, 1L

Features & Benefits:
  • All-Glass construction has broad chemical compatibility
  • Borosilicate glass parts contact liquid, with ground-glass sealing surfaces
  • Vacuum connection to flask cap simplifies transfer of filtrate

Applications:
Particle Contamination Analysis, HPLC Solvent Filtration, General Filtration and Clarification

Application

47 mm, Glass frit membrane support, 300 mL funnel

Principle

Vacuum

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Data and recommended filtration products for OTM-45 Method for Air Monitoring of PFAS Compounds.

Data and recommended filtration products for OTM-45 Method for Air Monitoring of PFAS Compounds.

Data and recommended filtration products for OTM-45 Method for Air Monitoring of PFAS Compounds.

Data and recommended filtration products for OTM-45 Method for Air Monitoring of PFAS Compounds.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service