Skip to Content
Merck
All Photos(1)

Key Documents

TANKAFS10

Milli-Q

Storage Tank

10 L polyethylene storage tank, For optimal storage of pure (Type 2) water

Synonym(s):

10 Liter Polyethylene Storage Tank

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

material

polyethylene reservoir

packaging

pkg of 1 unit

H × W × D

45 cm (17.7 in.) × 23 cm (9 in.) × 16 cm (6.3 in.)

capacity

10 L

volume

10 L
10000 mL

compatibility

for use with AFS®

Looking for similar products? Visit Product Comparison Guide

General description

This storage tank maintains consistent purity of stored water and provides effective protection against airborne contaminants.
This reservoir stores pure water produced from AFS®, AFS® D, and AFS® E water purification systems.

Application

An optimal pure water storage solution.

Features and Benefits

  • The reservoir stores 10 L of purified water.
  • A reservoir vent filter protects water from particulates, bacteria, and dissolved CO2.
  • An aseptic overflow function maintains water quality by avoiding retro-contamination from the drain.
  • The conical reservoir base allows complete draining and facilitates rinsing during sanitization, while the smooth interior limits biofilm formation.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service