Skip to Content
Merck
All Photos(1)

Key Documents

CLS980013

Pyrex® test tubes, beaded rim

capacity 9 mL

Synonym(s):

Corning® 9800

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700

material

borosilicate glass
plain neck
round bottom tube

sterility

non-sterile

feature

graduations: no

packaging

pack of 72
case of 720

manufacturer/tradename

Corning 9800-13

O.D. × L

13 mm × 100 mm

capacity

9 mL

color

clear

suitability

suitable for (test)

Looking for similar products? Visit Product Comparison Guide

General description

Beaded rim. Made from special machine-made tubing to give optimum wall thickness. Well annealed, resistant to heat, and chemically stable. Rims are fire-polished. 25 mm tubes do not have marking spot.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service