Skip to Content
Merck
All Photos(1)

Key Documents

G004524

HPLC Analysis of Carnitine Enantiomers on Astec® CHIROBIOTIC® TAG

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: CHIROBIOTIC TAG, 25 cm x 4.6 mm I.D., 5 μm particles (14024AST)
mobile phase: [A] 5 mM ammonium acetate, pH 6; [B] methanol; (25:75, A:B)
flow rate: 0.6 mL/min
column temp.: 35 °C
detector: ESI(+)-MS (m/z = 162)
injection: 5 μL
sample: 1 μg/mL in mobile phase

suitability

application for HPLC

application(s)

life science and biopharma

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIROBIOTIC is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    (±)-Carnitine hydrochloride, ≥98% (TLC)

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service