66872-U
Empore™ Extraction Disk solid phase extraction (SPE) Cartridge
matrix active group C18-SD, volume 3 mL, pk of 50
About This Item
Recommended Products
Product Name
Empore™ Extraction Disk Cartridge, matrix active group C18-SD, volume 3 mL, pk of 50
material
polypropylene filter (graded density pre-filter)
Quality Level
feature
endcapped
packaging
pk of 50
manufacturer/tradename
CDS Analytical 98-0604-0198-5
extent of labeling
18% C loading
technique(s)
solid phase extraction (SPE): suitable
bed I.D.
7 mm
membrane thickness
0.75 mm
volume
3 mL
matrix active group
C18-SD
particle size
50 μm
pore size
60 Å pore size
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Layed above the SPE membrane is a polypropylene pre-filter to prevent particulates from reaching the underlying membrane. The dense particle packing and uniform distribution within the Empore membane offers outsanding extraction efficiency and reproducibility.
Save Time & Money:
- Reduced SPE Bed Mass = Reduced SPE Solvent & Elution Volumes
- Minimize SPE eluate evaporation time
- Potentially allows for direct injection of the SPE eluate
- Dense & Uniform Extraction Medium = No SPE Channeling and Voiding
- Efficient mass-transfer kinetics allow for faster flow rates
- Eliminate SPE fines improving column and instrument life
Features and Benefits
- Reduced sample and elution volumes
- Reduced time for eluate evaporation
- Increase sampling throughput
- Eliminate channeling effects
- High and reproducible recoveries
Other Notes
Legal Information
Disclaimer
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service