Skip to Content
Merck
All Photos(1)

Key Documents

14056-U

Supelco

Supelpak-2SVM polymeric adsorbent

20-60 mesh, pkg of 500g

Synonym(s):

stopcock (2-way), luer lock, polycarbonate/acetal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.52

product name

Supelpak-2SVM, pkg of 500 g

Agency

suitable for EPA OTM-45

form

beads

packaging

pkg of 500 g

technique(s)

LPLC: suitable
thin layer chromatography (TLC): suitable

surface area

~300 m2/g

matrix

Styrene-Divinyl-benzene

matrix active group

polymer

particle size

20-60 mesh

pore size

~0.65 mL/g pore volume
90 Å mean pore size

application(s)

environmental

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Supelpak-2SVM is purified Amberlite XAD2 that has been specially cleaned and tested for optimal performance in the capturing and extraction of semivolatile organics. Packaged in glass containers.

Application

Supelpak-2SVM may be used in the separation media for LPLC/TLC/paper chromatography.

Legal Information

Supelpak is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

F J Egea González et al.
Journal of AOAC International, 80(5), 1091-1097 (1997-11-05)
A method to sample and analyze chlorothalonil and dichlofluanid in greenhouse air was evaluated. Analysis was performed by gas chromatography with electron capture detection and gas chromatography-mass spectrometry. Solid sorbents such as Chromosorb 102, Porapak R, Supelpak-2, Amberlite XAD-2, Amberlite
Nikolaos G Tsiropoulos et al.
Analytica chimica acta, 573-574, 209-215 (2007-08-29)
A methodology is described for greenhouse air analysis by sampling fenhexamid, pyrimethanil, malathion, metalaxyl-M and myclobutanil in solid sorbents. Pesticides were determined by gas chromatography with NP Detector. The trapping efficiency of XAD-2, XAD-4, Supelpak-2, Florisil and C-18 at different
F J Egea González et al.
Journal of chromatography. A, 829(1-2), 251-258 (1999-01-29)
The diminution of metamidophos residue levels with time in vegetables an greenhouse air was investigated after treatment of tomatoes and green beans. A gas chromatographic method using dichloromethane as an extraction solvent has been developed to analyse metamidophos in vegetables
D Rochat et al.
Journal of chemical ecology, 17(11), 2127-2141 (1991-11-01)
Male American palm weevils (APWs),Rhynchophorus palmarum (L.) produced two sex-specific compounds, which were disclosed by volatile collections on Supelpak-2 and gas chromatography. One was a minor compound, not always detected. The major male-produced volatile was identified as (2E)-6-methyl-2-hepten-4-ol through coupled
Olivier Briand et al.
The Science of the total environment, 288(3), 199-213 (2002-05-07)
An analytical method using gas chromatography-mass spectrometry has been developed for the evaluation of different sampling techniques to characterise spray drift in a commercial apple orchard. Eleven pesticides were studied (fungicides, insecticides and herbicides). A collection of airborne spray-drift pesticides

Related Content

Low pressure liquid chromatography (LPLC) operates at low pressures, using a pump to drive the mobile phase onto the column.

Low pressure liquid chromatography (LPLC) operates at low pressures, using a pump to drive the mobile phase onto the column.

Low pressure liquid chromatography (LPLC) operates at low pressures, using a pump to drive the mobile phase onto the column.

Low pressure liquid chromatography (LPLC) operates at low pressures, using a pump to drive the mobile phase onto the column.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service