Skip to Content
Merck
All Photos(1)

Key Documents

13601

Supelco

Diaion® HP-2MG

pkg of 100 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817

form

solid

packaging

pkg of 100 g

technique(s)

AAS: suitable
LPLC: suitable

surface area

~500 m2/g

matrix

polymethacrylate

matrix active group

polymer

particle size

25-50 mesh

pore size

1.2 mL/g pore volume
170 Å mean pore size

density

1.09 g/mL at 25 °C (true wet)(lit.)

separation technique

reversed phase

storage temp.

−20°C

Looking for similar products? Visit Product Comparison Guide

General description

Diaion® HP-2MG is a methacrylic ester copolymer which is hydrophilic in nature. It is widely used for preconcentration and separation of traces of heavy metal ions. It is also used as adsorbent for polyphenols and surfactants.

Application

  • Diaion® HP-2MG was used as adsorbent in the determination of metal ions by flame atomic absorption spectrometry.
  • It was used for biosorption of heavy metals by immobilized Aspergillus fumigatus by atomic absorption spectrometry .
Aliphatic adsorbent for moderately polar compounds, such as: antibiotics, color bodies, and aliphatic analytes. The resin exhibits broad spectrum adsorption of small and large molecules.

Other Notes

Swelling in toluene = 5%

Legal Information

Diaion is a registered trademark of Mitsubishi Chemical Corp.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Mustafa Soylak et al.
Talanta, 70(5), 1129-1135 (2008-10-31)
A solid phase extraction procedure based on biosorption of copper(II), lead(II), zinc(II), iron(III), nickel(II) and cobalt(II) ions on Aspergillus fumigatus immobilized Diaion HP-2MG has been investigated. The analytical conditions including amounts of A. fumigatus, eluent type, flow rates of sample
Column system using diaion HP-2MG for determination of some metal ions by flame atomic absorption spectrometry
Tuzen, Mustafa, and Mustafa Soylak
Analytica Chimica Acta, 504, 325-334 (2004)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service