Skip to Content
Merck
All Photos(1)

Key Documents

SYNF208450

Synthware three neck full jacket round bottom flask with vertical side necks

capacity 500 mL, center joint: ST/NS 29/42

Synonym(s):

Synthware F208450, 3-neck reaction flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

material

borosilicate glass 3.3
clear

Joint

center joint: ST/NS29/42

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F208450

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Flask, Round Bottom, Three Neck, Full Jacket, 500mL, 29/42 Joint

Application

kemetch; synthware; flask; round bottom; three neck

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service