Skip to Content
Merck
All Photos(5)

Key Documents

ZSR240R0TK

Milli-Q

Milli-Q® SR 240 Purification System Kit

greener alternative

Pure RO water production station with one 3.5 L SQ Switch Tank and SQ Gravity Valve

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

AC/DC input

100 V / 240 V AC, 50-60 Hz

manufacturer/tradename

Milli-Q®

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

parameter

≤42 L/hr make-up flow rate (Pure RO water)
≤6 L/min distribution flow rate (Pure RO water from SQ Gravity valve)
10 kg operating weight (22 lb) (production station with SQ Switch 3.5 L tank)
30 L/day max. usage
6 kg operating weight (13.2 lb)

system H

50.3 cm (19.8 in.)

system W

26.7 cm (10.5 in.)

system depth

22 cm (8.7 in.)

input

feed water nature potable tap water (Lab feed water connection must be a 1/2" Male thread NPT/BSP/GAZ)

output

product water quality: type 3 water (RO water)

greener alternative category

General description

To learn how Milli-Q® SQ 2Series water systems work and read a full overview, visit our dedicated page.
The Milli-Q® SR 240 water purification system kit delivers pure reverse osmosis (RO) water to a mobile SQ Switch 3.5 L tank. It comes equipped with a Gravity valve to dispense RO water directly from the SQ Switch tank base.

With the mobile SQ Switch tank, this water system adapts to any lab configuration: the RO water production unit is placed next to a potable water source, while unlimited ultrapure dispensing modules can be positioned anywhere in the lab or building with an electrical outlet. This allows for a flexible installation that can be easily adapted and scaled according to changing lab requirements.
We are committed to bringing you Greener Alternative Products, which belongs to one of the four categories of greener alternatives . This product is a Design for Sustainability (DfS) developed product. Click here to view its DfS scorecard.

Features and Benefits

The Milli-Q® SR 240 water purification system kit is 1 of 6 preset configurations available for the Milli-Q® SQ 2Series, which provides full autonomy to users and is adaptable to lab requirements and evolutions.
This RO water production station provides:

  • Fast (as little as 6 min) refilling of the mobile SQ Switch tank with freshly produced pure RO water thanks to the high-flow RO cartridge (up to 42 L/h) of the pure water production station
  • RO water recovery loop saves 50% of the rejected water
  • High performance maintained by automatic rinsing of RO membrane
  • Compact setup and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity and move it later if needed
  • Unlimited scalability with one pure RO water production station able to feed multiple autonomous Milli-Q® SQ 200 ultrapure dispensing modules. This supports lab activity expansion while limiting budget investment
  • Individual Twist & Lock cartridge replacement simplifies maintenance and limits running cost
  • Compact size plus water and energy savings support lab sustainability efforts
  • When combined with the autonomous Milli-Q® SQ 200 ultrapure water dispensing module, labs benefit from:
  • Simple, manual handset dispensing that allows any new or untrained user to deliver ultrapure water at variable flow rate, from up to 1.6 L/min to drop by drop
  • Reliable 18.2 MΩ·cm resistivity ultrapure (Type 1) water quality, indicated at a glance by a colored LED, and TOC is reduced by an integrated photo-oxidation UV lamp
  • Freshly dispensed ultrapure water available anywhere, in or out the lab, thanks to the mobile SQ Switch tank

Components

The indicated price currently corresponds to the above catalog number only; it is subject to change at any time without notice.
This catalog number includes:
  • The pure RO water production station
  • One Milli-Q® SQ Switch 3.5 L tank
  • One SQ Gravity valve

This catalog number does not include:
  • SQPAK cartridges
  • Power cord adapted to the local electrical network

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
SQPAK is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

Related Content

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service