Skip to Content
Merck
All Photos(2)

Documents

NY8H04700

Millipore

Nylon Membrane Filter, 180.0 μm Pore Size

Millipore, filter diam. 47 mm, hydrophilic

Synonym(s):

Nylon Net Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

Nylon membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

100 °C max. temp. (curling may be seen at temperatures above 75°C)

filter diam.

47 mm

thickness

135 μm

pore size

180.0 μm pore size
47 % porosity

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Nylon Net Filter may be applicable for solvent filtration, particle analysis, particle removal, and clarification.

Application

  • Collection of algae and cells
  • Particle analysis
  • Large particulate filtration
  • Toxicology and drug screening on C. elegans and zebrafish
  • Background filter for particle imaging systems
  • Prefiltration of solvents

Paint monitoring

Features and Benefits

  • Compatible with a broad range of solvents.
  • Available in a wide range of pore sizes.
  • Resistant to aggressive solvents.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Zishan A Haroon et al.
Cancer biology & therapy, 1(2), 121-126 (2002-08-13)
Angiogenesis, development of new blood vessels, is essential for wound healing and tumor growth. A potentially important side effect of anti-angiogenic therapy can be delayed wound healing. In this study we address this issue by using a novel in vivo
Murat O Arcasoy et al.
Laboratory investigation; a journal of technical methods and pathology, 82(7), 911-918 (2002-07-16)
Erythropoietin (EPO) is the principal hematopoietic cytokine that regulates mammalian erythropoiesis by binding to its transmembrane receptor EpoR. Recent experimental evidence suggests that the biologic effects of EPO are not limited to the regulation of erythropoiesis. In studies focusing on
Mona Katrin Roesler et al.
Frontiers in cellular neuroscience, 13, 330-330 (2019-09-03)
The actin cytoskeleton is crucial for function and morphology of neuronal synapses. Moreover, altered regulation of the neuronal actin cytoskeleton has been implicated in neuropsychiatric diseases such as autism spectrum disorder (ASD). Myosin XVI is a neuronally expressed unconventional myosin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service