Skip to Content
Merck
All Photos(1)

Key Documents

Z681733

MyFuge 12 mini centrifuge

with COMBI-Rotor for microtubes or PCR strips/tubes, AC/DC input 100 - 240 V V AC, Schuko plug

Synonym(s):

benchmark Scientific mini centrifuge, microfuge, personal centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

AC/DC input

100 - 240 V, 50 - 60 Hz

feature

CE compliant
to hold 12 1.5/2.0 mL tubes
to hold 32 0.2 mL PCR tubes
to hold 4 8-tube PCR strips, 0.2 mL

manufacturer/tradename

Benchmark Scientific C1012-E
Benchmark Scientific

parameter

2000 × g
5500 rpm speed (2000 × g)
5500 rpm

technique(s)

PCR: suitable
centrifugation: suitable

L × W × H

5.5 in. (14 cm) × 7.9 in. (20 cm) × 4.4 in. (11.2 cm)

Looking for similar products? Visit Product Comparison Guide

General description

MyFuge 12 mini centrifuge eliminates the need to change rotors when switching between microtubes and PCR strips. The included, COMBI-Rotor is all that is required for running 12 microtubes and 4 PCR strips simultaneously.

With a fixed speed that produces, 2,000 x g, this centrifuge is perfect for quick spin downs. Simply close the lid and the unit quickly ramps up to 5500 rpm. Open the lid, and the rotor quickly decelerates for removal of samples.

Features and Benefits

MyFuge 12 mini centrifuge:

  • Simultaneously runs 12 microtubes and 4 PCR strips or 32 x 0.2 mL PCR tubes
  • Quick spin downs with fixed speed of 2,000 x g
  • 100-240 v with EU Schuko style plug

Legal Information

COMBI-Rotor is a trademark of Benchmark Scientific, Inc.
MyFuge is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service