Skip to Content
Merck
All Photos(1)

Key Documents

Z500062

Sigma-Aldrich

Scienceware® scraper

white low-density polyethylene, handle L 10 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

material

white low-density polyethylene

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F36830-0001

handle L

10 in.

Looking for similar products? Visit Product Comparison Guide

General description

Blade is 5 in. W × 6in. L and tapers to a chisel edge. Extension handles are white.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service