Skip to Content
Merck
All Photos(1)

Key Documents

Z292001

Supelco

Headspace vial, clear glass, beveled top, flat bottom

volume 6 mL, O.D. × L × I.D. 22 mm × 38 mm × 12.5 mm, for use with PerkinElmer®, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial

feature

closure type crimp top vial
closure type crimp top vial

packaging

pkg of 100 ea

O.D. × L × I.D.

22 mm × 38 mm × 12.5 mm

volume

6 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

PerkinElmer is a registered trademark of PerkinElmer Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service