Z104256
PP filter cloth
W 40 in. (102 cm), weight 9 oz
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.24
Recommended Products
material
polypropylene membrane
roll
description
permeability factor (PF) activity 25 cfm
sterility
non-sterile
packaging
pkg of 5 m
manufacturer/tradename
Sigma-Aldrich
L × W
5 m × 40 in. (102 cm)
W
40 in. (102 cm)
weight
9 oz
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Suitable for most vacuum filtrations, including the clarification of solutions with charcoal on a bed of filter aid. Impervious to mineral acids and strong bases and insoluble in almost all organic solvents. Glazed on both sides.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service